417260 Laundry Detergent 20L

417260 Laundry Detergent 20L

Order Code: ZT3083257S

£99.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£99.990%
5 +£95.994%


Description

Capacity L: 20.
Capacity ml: 5000.
Colour: Green .
Consists of: 20L.
Container Type: Bottle.
Type: Laundry detergent.A non biological laundry detergent. Use in automatic washing machines or by hand to achieve brilliant cleaning, comfort and softness for fabrics. Detergent is manufactured from a highly concentrated liquid formula for hard and soft water areas. Provide a pleasant fragrance for fabrics. Ideal for use in laundries, nursing homes, hospitals and hotels. 20L

See full description
Specifications for 417260 Laundry Detergent 20L
  • Colour
    Green
  • Capacity
    20L
  • Volume
    20L
  • Container Type
    Bottle
  • Type
    Laundry Detergent

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome