Advance 90 Washing Powder 8.55kg

Advance 90 Washing Powder 8.55kg

Order Code: ZT1029655X

£34.99 Inc VAT (20%)

Order by 3pm, get it Tomorrow

Description

A powerful, professional formulation for professional laundry needs in restaurants, hotels, care homes, schools etc. Gentle on fabrics even at higher temperatures.
Size: 8.55kg (90 wash).

Specifications for Advance 90 Washing Powder 8.55kg
  • MFR Part No.
    HK:PAWP8.55KG
  • Number of Washes
    90 Washes
  • Type
    Washing Powder
  • Series
    Advance
  • Applications
    Cleaning
  • Product Type
    Bio Washing Powder
  • Container Type
    Box
  • Concentration
    Ready To Use
  • Product Format
    Powder
  • Size
    8.55kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome