Bio Capsules (3x32 Washes)

Bio Capsules (3x32 Washes)

Order Code: ZT4797227S

£52.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£52.990%
5 +£50.874%

Order by 12pm, get it Tomorrow

Description

Persil 3-in-1 bio laundry capsules offer an effective laundry solution by combining stain removal, fabric care, and lasting freshness in one convenient dose. Ideal for residential and hospitality settings, these capsules tackle tough stains like cooking oil and chocolate on the first wash. Their exceptional stain removal in cold washes enhances energy efficiency, while fast-dissolving capsules ensure optimal detergent dispersion for thorough cleaning. Packed in a plastic-free, 100% recyclable box, they support sustainability efforts and streamline the laundry process by eliminating the need for separate detergents and fabric softeners, all while preserving the quality of your fabrics.

Features and Benefits
• Excellent stain removal in cold washes ensures cleaning efficiency in energy-saving cycles
• Fast-dissolving capsules optimise detergent dispersion for effective results
• The plastic-free, 100% recyclable box promotes environmental sustainability
• Eliminates the need for separate detergents and fabric softeners for easier laundry
• Delivers top cleaning performance while preserving fabric quality with each load

Warnings
• Health Hazard / Hazardous to the Ozone Layer

See full description
Specifications for Bio Capsules (3x32 Washes)
  • Type
    Bio Washing Tablets
  • Fragrance
    Perfumed
  • MFR Part No.
    101108637
  • Series
    3-in-1
  • Product Type
    Bio Washing Capsules
  • Applications
    Cleaning
  • Concentration
    Ready To Use
  • Container Type
    Tub
  • Product Format
    Capsules

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome