De‐Solv‐it Universal Stain Remover 100ml
0
1
2

De‐Solv‐it Universal Stain Remover 100ml

Order Code: ZT1029660XCopy

£3.19 Inc VAT (20%)
£3.7915.5% off


Description

De-Solv-it® Universal Stain Remover and Pre-Wash is a powerful all-in-one solution designed to effectively eliminate stubborn stains on clothing and fabric. This versatile product is suitable for use on clothing, soft furnishings, and hard surfaces, making it a valuable addition to your cleaning arsenal. With its proven formula, it tackles a wide variety of tough stains, including wet paint, wine, tar, grass, blood, coffee, ink, grease, and more, ensuring your clothes and furnishings are restored to their original glory. Highly regarded as a top-selling product, it is even endorsed by P20, The Protector of Active People, for its exceptional ability to combat stubborn sunscreen stains.

Features and Benefits
• Powerfully removes tough stains from clothing and fabrics
• Versatile enough for use on clothing, soft furnishings, and hard surfaces
• Reliable formula effectively addresses a range of difficult stains
• Recognised by P20 for its exceptional performance against challenging sunscreen stains

Warnings
• Flammable
• Corrosive

See full description
Specifications for De‐Solv‐it Universal Stain Remover 100ml
  • MFR Part No.
    4755
  • Type
    Pre-Wash Stain Remover
  • Series
    De-Solv-It™
  • Applications
    Cleaning
  • Product Type
    Stain Remover
  • Concentration
    Ready to Use
  • Product Format
    Liquid
  • Hazard Warning
    Corrosive
    Flammable
  • Size
    100ml

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome