Fabric Conditioner 20L

Order Code: ZT3083283S

£63.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£63.990%
5 +£61.434%


Description

Capacity L: 20.
Capacity ml: 5000.
Colour: Blue.
Consists of: 20L.
Container Type: Bottle.
Type: Fabric conditioner.A non biological fabric conditoner. Use in automatic washing machines or by hand to achieve brilliant cleaning, comfort and softness for fabrics. Conditioner contains a high active blend of fabric conditioners to help keep fabrics soft and fresh. Ideal for use in laundries, nursing homes, hospitals and hotels. 20L

See full description
Specifications for Fabric Conditioner 20L
  • Colour
    Blue
  • Capacity
    20L
  • Volume
    20L
  • Product Type
    Fabric Conditioner
  • Container Type
    Bottle

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome