L080 Laundry Destaining Powder 10kg 10kg

L080 Laundry Destaining Powder 10kg 10kg

Order Code: ZT2427067S

£36.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£36.990%
5 +£35.145%


Description

This is a free flowing whitening powder which quickly dissolves in water, chlorine steriliser is released which kills all types of bacteria, mould, yeast, food and grease stains, etc. It is a stain removal powder for tough stains, which cleans and sterilises in one operation. Add or dissolve in water 100g to 200g of laundry whitener per 10Kg dry wash load. A 16% bleach gives excellent sanitising qualities. Not to be used with coloured garments.

See full description
Specifications for L080 Laundry Destaining Powder 10kg 10kg
  • Product Type
    Laundry Destainer
  • Weight
    10kg
  • Size
    10L

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome