Linen Care Fabric Softener Sea Breeze 4L 5413149190955

Linen Care Fabric Softener Sea Breeze 4L 5413149190955

Order Code: ZT1549520S

£18.99 Inc VAT (20%)


Description

For clothes that are gentle on the skin and smell great, all you need is a dash of Lenor. Using perfume micro-capsules which extend the fabric freshness for up to four times longer than usual, Lenor Sea Breeze will add the fresh fragrance of spring flowers to your laundry basket. A concentrated fabric softener that adds a touch of luxury to your wash, Lenor is a real joy and feels great next to your skin.
Extra water absorption
Impressive levels of softening
Designed to make ironing easier
Still effective after spin-drying
Provides up to 200 washes
4 litre

See full description
Specifications for Linen Care Fabric Softener Sea Breeze 4L 5413149190955
  • MFR Part No.
    PX19095
  • Weight
    5.2kg
  • Volume
    4L
  • Fragrance
    Sea Breeze
  • Concentration
    Concentrated
  • Product Type
    Fabric Softener
  • Colour
    White

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome