Liquid Fabric Conditioner for Auto-Dosing Machines 5L - 2W72391

Liquid Fabric Conditioner for Auto-Dosing Machines 5L - 2W72391

Order Code: ZT1542201SCopy

£11.99 Inc VAT (20%)
£12.997.5% off

Currently unavailable

Description

Suitable for use in commercial auto-dosing washing machines, this 2Work Fabric Conditioner provides comfort and softness to clothing and linen, with an added fibre protector and fresh, pleasant fragrance. Use in conjunction with 2Work Liquid Laundry Detergent (2W72375) for hygienic, clean and soft laundry. Ideal for use in healthcare, hospitality and commercial laundries, this pack contains one 5 litre bottle.
Fabric conditioner for use with commercial auto-dosing washing machines
Provides comfort and softness to clothing and linen
Use with 2Work Liquid Laundry Detergent (2W72375) for hygienic, clean and soft laundry
Sweet, pleasant fragrance
Ideal for use in healthcare, hospitality and commercial laundries
9ml per kg of washing
5 litres
For Professional Use Only

See full description
Specifications for Liquid Fabric Conditioner for Auto-Dosing Machines 5L - 2W72391
  • MFR Part No.
    2W72391
  • Weight
    5.2kg
  • Pack Quantity
    1
  • Volume
    5L
  • Product Type
    Fabric Conditioner
  • Colour
    Blues

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome