ONE3FIVE Non-Biological Laundry Powder 10kg C049AEV

ONE3FIVE Non-Biological Laundry Powder 10kg C049AEV

Order Code: ZT1551111SCopy

£39.99 Inc VAT (20%)


Description

This low foam, non-biological washing powder provides excellent results at all temperatures and in all water conditions. This large 10kg pack of powder is suited for professional use and lasts up to 135 washes. The formula contains colour safe oxygen-based bleach and enzymes for fast acting and effective removal of stains. Box has a recessed, robust paper handle for ease of carrying. Fully recyclable cardboard box.
Non-biological washing powder for professional use
Effective at all temperatures and in all water conditions
Oxygen based bleach and enzymes for stain removal
Colour-safe
Lasts up to 135 washes
Box has a recessed, robust paper handle for ease of carrying
Fully recyclable cardboard box
10kg

See full description
Specifications for ONE3FIVE Non-Biological Laundry Powder 10kg C049AEV
  • MFR Part No.
    VA00487
  • Weight
    10.4kg
  • Material
    Cardboard
  • Colour
    White
  • Volume
    10000ml
  • Effective Against
    Stains

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome