Washing Powder Non-Biological 130 Washes 6.5kg - C005221

Washing Powder Non-Biological 130 Washes 6.5kg - C005221

Order Code: ZT4175534S

£43.99 Inc VAT (20%)


Description

Persil non biological washing powder brings the power of Persil to a non biological formula. Now is even more concentrated, for more wash loads per box, with 10% less packaging. Concentrated formula means you need to use less per wash. Gentle formula, is gentle next to sensitive skin. With biodegradable ingredients. Leaves clothes spotless and smelling fresh. Safer on fragile fabrics, ideal for wool or silk. Recyclable box. This bulk pack is suitable for up to 130 washes.
Non biological formula for delicate fabrics
Cleans tough stains
Suitable for sensitive skin
With biodegradable ingredients
Provides up to 130 washes
Concentrated formula
6.5kg

See full description
Specifications for Washing Powder Non-Biological 130 Washes 6.5kg - C005221
  • Product Type
    Washing Powder
  • Weight
    6.5kg
  • Colour
    White

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome