Extra Long Litter Picker Reacher Grabber 78" Each

Extra Long Litter Picker Reacher Grabber 78" Each

Order Code: ZT2427796SCopy

£49.99 Inc VAT (20%)


Description

JanSan®Extra Long Litter Picker Reacher Grabber 78" There is always going to be litter which gets blown up into trees or drifts down into waterways and over river banks. This 200cm (6’) Litterpicker is the ultimate useful tool when these occasions arise, enabling you to reach that pesky litter and protect the local environment. Parks, highways, schools, voluntary community clean-up groups, and leisure facilities such as golf courses are using these to keep their neighbourhoods clean and tidy.
Features & Benefits - Extra Long Litter Picker Reacher Grabber 78" (200cm) easy one-hand operation with extra-sure grip. - Ideal for picking up and collecting everyday rubbish including cans, bottles, waste paper, cartons and packs. - Essential for removing hazardous waste such as needles, sharps and glass. - Mechanical gripper with aluminium shaft, impact resistant plastic grip-head and handle. - 200cm (6’) length to retrieve litter which otherwise would be unreachable by hand - A comfortable and secure handle grip whilst collecting and disposing of the litter - Designed for an easy grasp of litter, this will save you time in retrieval, every time

See full description
Specifications for Extra Long Litter Picker Reacher Grabber 78" Each
  • Colour
    Aluminium
  • Material
    Metal
  • Product Type
    Litter Pickers & Bag Hoops
  • Size
    200cm / 78"

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome