10L Plastic Bucket Green

10L Plastic Bucket Green

Order Code: ZT3528014SCopy

£10.49 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£10.490%
5 - 9£10.074%
10 - 19£9.658%
20 +£9.2312%


Description

This 10 Litre plastic bucket is a great value for money product. It is colour coded for hygienic purposes to help reduce cross contamination during cleaning. It has a large capacity but has a strong handle to ensure you can pick up the bucket and go. The bucket is made from durable polypropylene so it is very strong and will not crack easily.

Specifications for 10L Plastic Bucket Green
  • Colour System
    Green
  • Colour
    Greens
  • Size
    10L
  • Material
    Plastic
  • Type
    Brooms, Mops & Buckets
  • Form
    Buckets

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome