Collapsible Bucket 12L
0
1
2
3
4

Collapsible Bucket 12L

Order Code: ZT3482945S

£10.99 Inc VAT (20%)

Order by 2pm, get it Tomorrow

Description

Collapsible Bucket 12 litre
The Faithfull Collapsible Bucket provides a lightweight yet durable solution to collecting liquid in tight spaces. Its collapsible design makes it an excellent tool when draining radiators or doing plumbing jobs where spillages may occur. Manufactured from durable PVC material and equipped with sturdy 500D fabric handles, it's quick and easy to clean, and will withstand regular use and potential tears.

Specifications:

Capacity: 12 litre.
Height: 240mm (9.5in) .
Diameter: 250mm (9.8in) .
Weight: 225g.

Technical Specs
Capacity: 12 litre.
Height: 240mm (9.5in) .
Diameter: 250mm (9.8in) .
Weight: 225g.

See full description
Specifications for Collapsible Bucket 12L
  • Colour
    Blue
  • Material
    PVC
  • Capacity
    12L
  • Size
    12L

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome