Galvanised Metal Mop Bucket 15 Litre Each

Galvanised Metal Mop Bucket 15 Litre Each

Order Code: ZT2620662S

£17.39 Inc VAT (20%)

Currently unavailable

Description

This JanSan® Galvanised Metal Mop Bucket 15 Litre is perfect for more traditional cleaning requirements. Ideal for everyday use. Galvanised mop bucket 15 Litre is strong and sturdy mop bucket ideal for all areas. Great for traditional cleaning requirements.
Features & Benefits- Mop bucket- Galvanised metal- Heavy duty- Strong and durable- Includes wringer- Metal handle- Height: 250mm - Length: 320mm - Width: 320mm
Typical Application- Industrial- Healthcare sector- Education settings- Commercial cleaning

See full description
Specifications for Galvanised Metal Mop Bucket 15 Litre Each
  • Colour
    Silver
  • Material
    Metal
  • Size
    15L
  • Product Type
    Mop Buckets

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome