Galvanised Steel Buckets

Galvanised Steel Buckets


Select
£12.99 Inc VAT (20%)


See all variants from £12.99

Description

Designed to handle heavy loads, these durable galvanised steel buckets are ideal for industrial settings. Available in three sizes, choose between a 2 gallon, 2.5 gallons, and 3-gallon capacity to ensure you always have reliable tools within reach.

Features and Benefits
• Galvanised steel prevents bulging and maintains rigidity during heavy workloads
• Strong handle for easy portability
• Available in a range of different sizes to meet your needs

See full description

Feature Attributes

Material:
Steel
Colour:
Silver
Shape:
Round
Opening Type:
Open Top
Handle:
Yes
Wheels:
No
More attributes
Product Reviews -
2 years ago
Haven’t used the bucket yet but looks sufficient for the job requied

3 years ago by Patrick
Promptly delivered when promised.

3 years ago by Elspeth
Exactly what I needed for buckets of beer with a meal in our Rugby Club

3 years ago by Tracy
I have used these buckets as planters on our balcony, drilled a few drainage holes, they’re perfect and less than half the price of a garden centre equivalent!

4 years ago by Caitlin
Excellent value for money

4 years ago by Caitlin
Excellent value for money.

4 years ago by Mary
excellent value as always

4 years ago by mark
will buy again as described a pleasant surprise in 2021 many thanks

4 years ago by Mary
brilliant and cheap bucket - just drill drainage holes and use as a planter looks good

4 years ago by A AVIS
excellent service and value for money product

4 years ago
This is a lovely galvanised bucket for me; not too small and not too big either. Currently not using it for “wet” items.

4 years ago by Claudia
Bought to use as planters, great size and easy to drill drainage holes in

4 years ago by mark
9 buckets good one badly dented the box was not guess who packed it new

4 years ago
Good quality and exactly what I wanted

4 years ago by Gaz Corra
Nice weight to the bucket, very sturdy. My only gripe is they both had dents in them from the delivery process as they were too large for the chosen box and the box was bulging which caused them to get knocked about and dented.

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome