Invincible Yellow Builders Bucket 15L
0
1
2

Invincible Yellow Builders Bucket 15L

Order Code: ZT1030124X

£8.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£8.990%
5 - 9£8.634%
10 - 19£8.278%
20 - 49£7.9112%
50 +£7.5516%


Description

The Kennedy Invincible yellow bucket one of the strongest buckets available today! The bucket is designed to be durable in the toughest of environments, offering a new dimension to users of a product that genuinely will last the duration almost regardless of the punishment it receives in use. We are so confident in its strength that we offer a five-year guarantee with the product. Suitable for all industries, construction, engineering, marine and agricultural.

15ltr/3 gallon filling scale inside.

See full description
Specifications for Invincible Yellow Builders Bucket 15L
  • Colour
    Yellow
  • Material
    Polypropylene
  • Shape
    Round
  • MFR Part No.
    PB1004Y
  • Capacity
    15L
  • Opening Type
    Open Top
  • Application
    Builder's Bucket
  • Wheels
    No
  • Handle
    Yes
  • Wringer
    No
  • Series
    Invincible

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome