Mop Bucket 12L - Stainless Steel

Mop Bucket 12L - Stainless Steel

Order Code: ZT1426650S

£16.99 Inc VAT (20%)


Description

Manufactured from heavy-duty stainless steel grade 202.
Perfect for domestic and industrial applications.
12L capacity.

Specifications for Mop Bucket 12L - Stainless Steel
  • MFR Part No.
    BM8L
  • Capacity
    12L
  • Weight
    1.05kg
  • Material
    Stainless Steel
  • Size
    12L
  • Product Type
    Mop Bucket

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome