Professional Mop Wringer, For Mops Up To 450 G, With Front Cover

Professional Mop Wringer, For Mops Up To 450 G, With Front Cover

Order Code: ZT2692262SCopy

£179.99 Inc VAT (20%)


Description

Professional mop wringer, for mops up to 450 g, with front cover. Supplied = assembled. Product type = mop wringers. Material = plastic. Type of mounting = none. Weight = 2 kg. Suitable for use with any type of wet wiping system. Professional plastic mop wringer consisting of a polypropylene structure and sprockets. It comes with a rotating handle holder and a front cover to prevent any unwanted dripping when wringing it out. The wringers exert force through to the base, thereby ensuring both the mop (up to 450 g) and the washable covers are thoroughly wrung out.

See full description
Specifications for Professional Mop Wringer, For Mops Up To 450 G, With Front Cover
  • Material
    Plastic
  • Product Type
    Mop Wringer
  • Supplied
    Assembled

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome