Rectangular Squeeze Mop Bucket
0
1
2

Rectangular Squeeze Mop Bucket

Order Code: ZT1030119X

£5.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£5.990%
5 - 9£5.754%
10 - 19£5.518%
20 - 49£5.2712%
50 +£5.0316%

Order by 3pm, get it Tomorrow

Description

Impact resistant polypropylene. Colours may vary.
Dimensions (WxLxH): 260 x 360 x 270mm.

Specifications for Rectangular Squeeze Mop Bucket
  • Colour
    Blue
  • Size
    260 x 360 x 270mm
  • Shape
    Rectangle
  • Material
    Plastic
  • Opening Type
    Open Top
  • MFR Part No.
    900.110.100
  • Wheels
    No
  • Application
    Mop Bucket
  • Wringer
    No
  • Handle
    Yes
  • Product Type
    Mop Buckets
  • Capacity
    12L
  • Series
    Sponge Mop

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome