SYR Klingon Bucket 5 Litre Blue Each

SYR Klingon Bucket 5 Litre Blue Each

Order Code: ZT2426047SCopy

£8.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£8.990%
5 - 9£8.545%
10 +£8.0910%


Description

These SYR Klingon Bucket 5 Litre can be fitted to the Long Tall Sally mopping combo and Scrubclean Starter Kit for versatile everyday cleaning.
Product Features: - Polypropylene construction with carry handle - Can be added to front or back of larger combos between cranked castor brackets - Adds versatility - Colour coded - Converts your mopping system into a mini trolley and allows you to carry additional products with you - Enables you to fill your mopping system via the Klingon bucket - Its low lip can double up as a dust pan
Specification: - 5 Litre

See full description
Specifications for SYR Klingon Bucket 5 Litre Blue Each
  • Colour
    Blues
  • Material
    Plastic
  • Product Type
    Mop Buckets
  • Size
    7L

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome