402798 Spray Mop Head

402798 Spray Mop Head

Order Code: ZT3078716SCopy

£22.99 Inc VAT (20%)
£23.994% off
QuantityPriceDiscount
1 - 4£22.990%
5 - 9£22.074%
10 - 19£21.158%
20 +£20.2312%


Description

Blade Colour: Blue.
Blade Length cm: 25.
Blade Length mm: 250.
Blade Material: Microfibre cloth.
Blade Thickness mm: 20.
Blade Width mm: 150.
Colour: Blue.
Finish: Microfibre cloth.
Grip Material: Microfibre cloth.
Handle Colour: Blue.
Handle Length cm: 25.
Handle Length in: 10.
Handle Length mm: 250.
Handle Material: Microfibre cloth.
Head Material: Microfibre cloth.
Height mm: 250.
Includes: Length of head.
Length mm: 250.
Material: Microfibre cloth.
Mop Head Weight g: 74.
Mop Material: Microfibre cloth.
Pack Quantity: 1.
Product Type: Accessories.Large cleaning head with an easy swivel facility to access awkward areas. Removable and washable microfibre cleaning pad. No bucket required. Cleans twice as fast as a traditional mop and bucket. H x W x D: 1420 x 150 x 150mm.

See full description
Specifications for 402798 Spray Mop Head
  • Pack Quantity
    1
  • Material
    Microfibre Cloth
  • Colour
    Blue
  • Blade Length
    25cm
    250mm
  • Handle Colour
    Blue
  • Mop Head Material
    Microfibre Cloth
  • Handle Length
    10in
    25cm
    250mm
  • Head Weight
    74g
  • Blade Colour
    Blue
  • Handle Material
    Microfibre Cloth
  • Blade Material
    Microfibre Cloth
  • Finish
    Microfibre Cloth
  • Length
    250mm
  • Height
    250mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome