Dustbeater Sweeper Replacement Head Blue 102318

Dustbeater Sweeper Replacement Head Blue 102318

Order Code: ZT1544578SCopy

£9.19 Inc VAT (20%)


Description

This replacement head for the Dustbeater is made from synthetic acrylic, which works effectively to pick up and move dust to keep floors clean and fresh. Simply discard the old sweeper head and swap in the replacement for fast and effective cleaning.
Replacement sweeper head for Dustbeater sweepers
Fabric brush efficiently picks up and moves dust
Made from synthetic acrylic
Easy to clean or launder
60cm (24 inch) wide model
Colour: Blue

See full description
Specifications for Dustbeater Sweeper Replacement Head Blue 102318
  • MFR Part No.
    CNT30069
  • Weight
    0.1765kg
  • Colour
    Blues
  • Product Type
    Replacement Heads
  • Material
    Synthetic Acrylic

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome