Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Cleaning & Hygiene
Cleaning Hardware
Mops & Buckets
Mop Heads
Kentucky Mop Clip Metal
By Bentley Brushware
1 Review
Order Code:
ZT1254831X
£2.25
Inc VAT (20%)
Quantity
Price
Discount
1 - 19
£2.25
0%
20 - 49
£2.16
4%
50 - 99
£2.07
8%
100 - 199
£1.98
12%
200 +
£1.89
16%
1
Add to basket
Get it by
Mon, 30th Dec
In Stock
GBP
2.25
https://www.zoro.co.uk/shop/cleaning-and-hygiene/mop-heads/kentucky-mop-clip-metal/p/ZT1254831X
Add to quotation
Schedule an order and save 5%
View all Mop Heads
Description
Metal bracket to fit a Kentucky mop head.
Tags:
#BulkDiscount
Specifications
Specifications for Kentucky Mop Clip Metal
MFR Part No.
KM.CLIP
For Use With
Kentucky Mop Heads
Type
Mop Clips
Material
Metal
Telescopic
No
Fitting Type
Clip
Colour
Silver
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome