Kentucky Mop Head Multi-Yarn 680g (Pack of 25) - 100961

Kentucky Mop Head Multi-Yarn 680g (Pack of 25) - 100961

Order Code: ZT5693942SCopy

£169.99 Inc VAT (20%)


Description

Made from extra hard-wearing multi-yarn which is constructed from multiple strands of multi yarn. An absorbent 680g Kentucky mop for larger floor areas with good absorbency. Produced using recycled cotton. For use with Kentucky mop handle and clip (sold separately) Pack of 25.
• 680g multi-yarn Kentucky mop head
• Produced using recycled cotton
• Ideal for cleaning commercial and public spaces
• Made from cotton and other fibres
• Length: 850mm
• Flagged for easy colour coding
• For use with Kentucky mop handle and clip (sold separately)
• Pack of 25

See full description
Specifications for Kentucky Mop Head Multi-Yarn 680g (Pack of 25) - 100961
  • Pack Quantity
    25
  • Colour
    Off-White
  • Material
    Cotton/Other fibres
  • Length
    850mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome