Metal Socket Mop Head Py 16 Each

Metal Socket Mop Head Py 16 Each

Order Code: ZT2429852S

£2.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£2.990%
10 - 19£2.874%
20 - 49£2.758%
50 - 99£2.6312%
100 +£2.5116%


Description

JanSan® Metal Socket Mop Head PY 16 263gm are super absorbent are fitted with our ‘Swift’ easy fit socket which is compatible with most handles, simply push in a wooden handle or create your own thread by screwing in an aluminum handle.
The mop heads feature galvanised steel sockets and cotton twine strands and are held to a wooden mop handle by simply pushing on and tacking in place with either a nail or screw.
Features & Benefits - Heavy Duty Industrial Commercial PY Cotton Mop Head Galvanised Metal Socket - Metal Socket Mop Heads are a general purpose mop head, ideal for a variety of cleaning tasks. - Ideal for use in schools, nurseries, hotels, nursing homes, hospitals etc. - An ideal low cost option to mopping.

See full description
Specifications for Metal Socket Mop Head Py 16 Each
  • Material
    PY Cotton
  • Colour
    White
  • Product Type
    Traditional Mop Heads
  • Size
    263gm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome