Multifold Contract Kentucky Mop Head 12oz 340g Mop

Multifold Contract Kentucky Mop Head 12oz 340g Mop

Order Code: ZT3948040SCopy

£3.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£3.990%
10 - 19£3.834%
20 - 49£3.678%
50 - 99£3.5112%
100 +£3.3516%


Description

Keep your floors sparkling clean with this JanSan® Multifold Contract Kentucky Mop Head. Made from extra hard-wearing multi-yarn which is constructed from multiple strands of multi yarn. This mop is an ideal choice for applying floor finish around your establishment. Its hard-wearing multi-yarn construction resists mildew growth, making it an economical and practical choice for your business and ensures it applies product effectively. Plus, its Contract design is easy to use and allows for even application of any floor finish.This mop is ideal for bucket washing and wringing. Its white coloUr is easily identifiable and allows you to designate its use, thus reducing the risk of cross-contamination. Reach for this JanSan Multifold Contract Kentucky Mop Head to finish any floor in your facility!Product Overview: ·Made from extra hard-wearing multi-yarn which is constructed from multiple strands of multi yarn. ·An absorbent Kentucky mop for larger floor areas with good absorbency. ·Available in various weights and flagged for easy colour coding. ·Multi yarn construction ensures thorough, efficient chemical application ·Durable, construction resists mildew growth ·Colour flag allows for quick identification; reduces risk of cross-contamination ·Economical choice for applying a floor finish after you are done cleaningSpecifications: ·Mop Size: 340g ·Yarn Type: Multi Yarn ·Mop Type: Kentucky ·Weight: 340g ·Colour Coded: Flagged ·Size: 340g

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome