1. Cleaning & Hygiene/
  2. Cleaning Hardware/
  3. Mops & Buckets/
  4. Mop Heads
Pure Yarn Socket Mop Heads
0
1

Pure Yarn Socket Mop Heads


Select
See all variants from
£1.99Inc VAT (20%)

See all variants from £1.99

Description

Designed for domestic use, this end cut mop is highly absorbent and ideal for dry mopping as well as wet. Suitable for use with a wooden handle, the galvanised socket connection makes this mop sturdy and long-lasting.

Features and Benefits
• Economically priced and ideal for light-duty, domestic tasks
• Socket has two drilled holes to easily secure the head to the handle (screws sold separately)
• Includes cotton fibres for excellent absorbency

Typical Applications
• Standard domestic use
• Everyday use

Notes
• Mop head only - handles sold separately
• Suitable for use with 1,200mm x 23.5mm wooden handle

See full description

Feature Attributes

Colour:
White
Mop Head Material:
Pure Yarn
Application:
Indoor,General Purpose
Fitting Type:
Galvanised Socket With Screw Holes
Material:
Pure Yarn
Type:
Cut End Mop Head
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome