Red 200g Synthetic Mop Head
0
1

Red 200g Synthetic Mop Head

Order Code: ZT1030086X

£3.39each Inc VAT (20%)
£67.80 minimum order value

Minimum order quantity: 20.
Currently unavailable

Description

Cotswold colour coded synthetic mop heads have a screw fitting socket in the centre. Synthetic yarn provides improved absorbency, higher durability and less shrinkage then traditional yarn mop heads. Suitable for cleaning in an autoclave.

Specifications for Red 200g Synthetic Mop Head
  • For Use With
    AH120 Aluminium Handle
  • Pack Quantity
    1
  • MFR Part No.
    HR/BS.35
  • Mop Head Material
    Synthetic Yarn
  • Colour
    Red
  • Material
    Synthetic Material
  • Type
    Looped End Mop Head
  • Application
    General Purpose
    Industrial
    Indoor
    Outdoor
  • Fitting Type
    Screw
  • Head Colour
    Red
  • Series
    Looped Scocket Mop
  • Head Weight
    200g

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome