Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Cleaning & Hygiene
Cleaning Hardware
Mops & Buckets
Mop Heads
Sweeper Mop Head Synthetic 60cm
By Ace & K
Order Code:
ZT4782599S
£6.29
Inc VAT (20%)
1
Add to basket
Get it by
Fri, 27th Dec
In Stock
GBP
6.29
https://www.zoro.co.uk/shop/cleaning-and-hygiene/mop-heads/sweeper-mop-head-synthetic-60cm/p/ZT4782599S
Add to quotation
Schedule an order and save 5%
View all Mop Heads
Description
Description unavailable
Specifications
Specifications for Sweeper Mop Head Synthetic 60cm
Head Colour
Blue
Series
T Sweep Heads
Mop Head Material
Synthetic
Handle Length
60cm Head
Handle Material
Metal
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome