Ultraspeed Pro System Kit 25L Each

Ultraspeed Pro System Kit 25L Each

Order Code: ZT2426437SCopy

£119.99 Inc VAT (20%)
£129.997.5% off


Description

UltraSpeed Pro System Single Bucket


Faster, cleaner, easier


Whatever you cleaning requirements, UltraSpeed Pro will dramatically raise
your standards in speed, performance, versatility and ergonomics.


Compared to current bucket-and-press systems, the UltraSpeed Pro flat
mopping system outperforms them in every aspect.


? Clean over 750m2* per hour single step or 360m2** two step


? Faster wringing - simple to use and twice as fast***


? Efficient press - releases up to 50% more water***


? Floors dry faster ? reduce slip hazards


? Hygienic ? no hand contact with mops or cleaning solution


? Easy to use - no training required


? Ergonomic ? lightweight, no bending to wring.


Colour coding tabs for user to indicate the correct area of cleaning;


Washrooms - Red


General Areas - Blue


Catering/Kitchens - Green


Clinical - Yellow


Developed for all general floor cleaning tasks. All systems feature a
simple to use press, integrated handle holders and an easy to manoeuvre
chassis.


Pro System : Contains the mopping system; chassis, bucket and press

See full description
Specifications for Ultraspeed Pro System Kit 25L Each
  • Material
    Kit
  • Colour
    Grey
  • Product Type
    Flat Mopping Systems
  • Size
    25L

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome