ECO! Microfibre Mop, With Pockets, Red

ECO! Microfibre Mop, With Pockets, Red

Order Code: ZT2688608SCopy

Qty of 5 for
£274.95 Inc VAT (20%)
£54.99 each

This product must be ordered in multiples of 5

Description

ECO microfibre mop, with pockets, 5+ items, red. Supplied = assembled. Type of mounting = pockets. Colour = red. Weight = 0.17 kg. Microfibre loop mop suitable for very high dirt absorption. With pockets. Width 400 mm.

Specifications for ECO! Microfibre Mop, With Pockets, Red
  • Supplied
    Assembled
  • Colour
    Red
  • Mounting Type
    Pockets
  • Product Type
    Microfibre Mop
  • Width
    400mm
  • Material
    Microfibre

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome