Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Cleaning & Hygiene
Cleaning Hardware
Mops & Buckets
Mops
Kentucky Mop Handle 54in RD
By Valuex
Order Code:
ZT3523133S
£13.99
Inc VAT (20%)
1
Add to basket
Get it by
Thu, 6th Feb
In Stock
GBP
13.99
https://www.zoro.co.uk/shop/cleaning-and-hygiene/mops/kentucky-mop-handle-54in-rd/p/ZT3523133S
Add to quotation
View all Mops
Description
ValueX Kentucky Mop Holder/Handle 54 inch Red 0908063
Specifications
Specifications for Kentucky Mop Handle 54in RD
Size
54in
Type
Brooms, Mops & Buckets
Form
Handle
Material
Aluminium
Colour
Red
Colour System
Red
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome