Pad, Soft, Pack Of 10, White

Pad, Soft, Pack Of 10, White

Order Code: ZT2689892SCopy

£74.99 Inc VAT (20%)


Description

Pad, soft, pack of 10, white. Supplied = assembled. Product type = pads. Material = polyester. Height = 25 mm. Width = 245 mm. Depth = 115 mm. Colour = white. Weight = 1.02 kg. Weight per item = 0.1 kg. For removing greasy dirt. Suitable for the food processing industry. Meet the requirements of the REACH directive (EC) no. 1907/2007. Suitable for removing greasy dirt on smooth surfaces.

Specifications for Pad, Soft, Pack Of 10, White
  • Colour
    White
  • Material
    Polyester
  • Product Type
    Pads
  • Supplied
    Assembled
  • Pack Quantity
    10
  • Height
    25mm
  • Depth
    115mm
  • Width
    245mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome