Pro Mist Micro-Fibre Anti-Bacterial Mop Kit

Pro Mist Micro-Fibre Anti-Bacterial Mop Kit

Order Code: ZT3423314S

£65.99 Inc VAT (20%)
£69.995.5% off

Order by 12pm, get it Tomorrow

Description

An innovative microfibre flat mop kit combines the ergonomic Pro-Mist spray handle with microfibre pads to provide effective, rapid-response floor cleaning without the need for buckets or constant wringing. The Pro-Mist has a removable bottle that holds up to 450ml of liquid and a spray trigger that delivers a fine mist of solution directly onto the cleaning surface, allowing floors to be cleaned and dried quickly. The mop's break-frame includes a built-in release system that prevents user contact with the soiled mop. The Nano-Ag mop is also available as a scrub mop.

Features and benefits
• Microfibre mops attract and trap dirt for effective cleaning without the need for chemicals
• Lightweight design with no need for buckets, making it ideal for spot cleaning
• Nano silver-treated fibres provide long-lasting antibacterial protection
• Dispose of the Mi-Mop after use to prevent cross-contamination
• Can be used wet for tougher cleaning or dry for dusting and drying
• The removable 450ml bottle eliminates the need for buckets, making cleaning easier and more efficient

See full description
Specifications for Pro Mist Micro-Fibre Anti-Bacterial Mop Kit
  • Head Colour
    Blue
  • Series
    Pro Mist Mop
  • Fitting Type
    Slip On
  • Mop Head Material
    Synthetic
  • MFR Part No.
    104281

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome