1. Cleaning & Hygiene/
  2. Cleaning Hardware/
  3. Mops & Buckets/
  4. Mops
Strong Wooden Handle Pure Yarn Socket Mops
0
1

Strong Wooden Handle Pure Yarn Socket Mops


4 Variants From
£3.99

Inc VAT (20%)

See 4 Product Variants
£3.99

Description

Designed for strength and absorbency, the Cotswold® socket mop is a convenient tool to have in your collection.

The easy to grip strong wooden handle helps to control pressure and direction, while the easy-to-replace mop head quickly absorbs spills and dirt to leave floors sparkling clean.

Features and Benefits
• Strong wooden handle and absorbent pure yarn mop head achieves superior cleaning results
• Two drilled sockets on the mop head to easily secured, tighten or replace the handle
• 500mm diameter spread fitted with a galvanised socket for use with 15 and 16" diameter handles

Typical Applications
• General cleaning
• Domestic use
• Contracted cleaning

Notes
• Replacement heads also available: COT-907-8900K
• Overall length: No10: 122cm (48") and No.12: 152cm (60")

See full description

Feature Attributes

Handle Material:

Wood

Mop Head Material:

Pure Yarn

Mop Type:

Cut End Mop

Handle Colour:

Brown

Head Colour:

White

Application:

General Purpose

More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome