UltraSpeed Telescopic Handle 129618

UltraSpeed Telescopic Handle 129618

Order Code: ZT1551524S

£7.99 Inc VAT (20%)


Description

This telescopic handle is fully extendable from 80 to 140cm, just pull to extend and twist to lock. An innovative connector allows the mop head to swivel flat, which helps with cleaning under furniture. Colour coded tags are included, so they can be used according to HACCP principles.
Replacement mop handle for Vileda Mini Mop system
Extends from 80-140cm
Easy to use - just twist, extend and lock
Coloured tags so it can be used according to HACCP principles
Great for hard to reach areas
Comfortable soft grip handle

See full description
Specifications for UltraSpeed Telescopic Handle 129618
  • MFR Part No.
    VIL13976
  • Weight
    0.32kg
  • Application
    Cleaning
  • Product Type
    Telescopic Handle
  • Colour
    Silver, Black
  • Material
    Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome