Mould and Mildew Remover 750ml Blue, Pack of 12 - AST09955

Mould and Mildew Remover 750ml Blue, Pack of 12 - AST09955

Order Code: ZT1543218SCopy

£30.99 Inc VAT (20%)


Description

Astonish Mould and Mildew Cleaner removes tough stains without the need for scrubbing, removing mould and mildew stains in minutes. Leaves surfaces hygienically clean. Used regularly helps to prevent the return of mould. Ideal for use on walls, uPVC window frames, glass, plastic shower curtains, tiles, grout, silicone sealant, concrete, sinks and plugholes. Spray, leave for a few minutes then rinse off or wipe clean. Vegan Society Approved. Cruelty-Free International Certified. Apple burst fragrance.
Astonish Mould and Mildew Cleaner
Removing mould and mildew stains in minutes
Used regularly helps to prevent the return of mould
use on walls, uPVC window frames, glass, plastic shower curtains, tiles, grout, silicone sealant, concrete, sinks and plugholes
Vegan Society approved and Cruelty-Free International Certified
Fragrance: Apple burst
750ml per bottle
Pack of 12

See full description
Specifications for Mould and Mildew Remover 750ml Blue, Pack of 12 - AST09955
  • MFR Part No.
    AST09955
  • Weight
    10.4kg
  • Pack Quantity
    12
  • Product Type
    Mould and Mildew Remover
  • Volume
    750ml
  • Applications
    Concrete
    Glass
    Sinks
    Tiles
    Walls
  • Colour
    Clear/Yellowish

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome