Mould Cleaner 5 Litres

Mould Cleaner 5 Litres

Order Code: ZT3448283SCopy

£69.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£69.990%
5 +£67.194%


Description

Made from a powerful blend of solvents, Mould cleaner from Ambersil® is designed to effectively clean and removed a range of soiling from mould tools, moulds and other metal surfaces.

Features and Benefits
• Removes a range of soiling including grease, oils and silicones
• Suitable for use on hot production tooling with evaporation loss
• Ideal for removing stubborn deposits, which the cleaner will penetrate and lift to be wiped away
• After use, residual cleaner evaporates completely to leave a clean, dry surface

Typical Applications
• Polymer processing

Standards
• ISO 9001
• ISO 14001

Warnings
• Extremely flammable. Remove all sources of ignition before use

See full description
Specifications for Mould Cleaner 5 Litres
  • Container Type
    Tub
  • Product Type
    Mould Cleaner
  • MFR Part No.
    1031092
  • Size
    5L
  • Removes
    Deposits
    Greases
    Oil
  • Base Type
    Solvent Based
  • Applications
    Specialised Cleaning
  • For Use On
    Hard Surfaces

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome