1854 Large Clean-up Wipes, Pack of 80

1854 Large Clean-up Wipes, Pack of 80

Order Code: ZT1033699P

£6.19 Inc VAT (20%)

Order by 3pm, get it Tomorrow

Description

- Large industrial grade deep cleaning wipes for quick job site cleaning
- Multipurpose for cleaning hands, tools, equipment and hard surfaces
- Hard surface wipes for all types of metal, gloss painted wood, plastic and glass
- Quick clean up of light contamination of oil, grease, wet paint, wet tar, silicone, gap fill adhesive, PU foam and all general soiling
- Infused with a disinfectant non toxic cleaning fluid which is kind on hands
- Convenient and portable as water is not required and good hygiene is essential
- Easy to dispense container and snap lid

See full description
Specifications for 1854 Large Clean-up Wipes, Pack of 80
  • MFR Part No.
    32874-AA
  • Sheet Length
    300mm
  • Fragrance
    Lemon
  • Package Type
    Tub
  • Applications
    Hands
    Tools
  • Sheet Width
    195mm
  • Pack Quantity
    80
  • Colour
    White
  • Series
    1854
  • Type
    Multi-Purpose Wipes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome