4 x 4 Multi-Surface Wipes
0
1

4 x 4 Multi-Surface Wipes

Order Code: ZT1030976X

£9.19 Inc VAT (20%)

Order by 12pm, get it Tomorrow

Description

Big Wipes Green Top 4x4 Multi Surface Cleaner provides tough, eco-friendly cleaning for hands, tools, and surfaces. These industrial-strength wipes remove grime, paint, adhesives, and oil, offering powerful all-purpose cleaning while being gentle on skin. With a biodegradable, non-toxic formula, they're ideal for professionals seeking effective, environmentally responsible cleaning solutions.

Features and Benefits
• 100% biodegradable, eco-friendly, non-toxic formula
• High solvency for resin-based products (epoxy, PU)
• Skin conditioners (Aloe Vera, Glycerine, Lanolin, Vitamin E) to nourish skin
• Dermatologically tested with >99% antibacterial protection
• Flip & Away Lid and Flick & Click closure to prevent drying

See full description
Specifications for 4 x 4 Multi-Surface Wipes
  • Sheet Width
    200mm
  • MFR Part No.
    2440
  • Sheet Length
    300mm
  • Fragrance
    Citrus
  • Applications
    Hands
    Surfaces
    Tools
  • Series
    Multi-Surface
  • Package Type
    Tub
  • Colour
    White
  • Type
    Multi-Purpose Wipes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome