602-2 Sky Wipes (TUB-300)
0
1

602-2 Sky Wipes (TUB-300)

Order Code: ZT2117312S

£119.99 Inc VAT (20%)

Order by 12pm, get it Tomorrow

Description

Saturated in Sky Wash™ water-based cleaner, these low-odour wipes remove a range of industrial contaminants, including grease, oils, semi-cured and wet polysulphide, and more. Ideal for use on a range of surfaces, SkyWipes™ make quick work of tools and other workshop cleaning, with the low-linting composition leaving a fuzz-free clean with no sticky residues.

Features and Benefits
• Replaces traditional IPA and acetone solvents for a safer cleaning method
• Non-flammable and safe to use in a range of settings
• Sealed in an airtight container for longevity

Typical Applications
• Aerospace manufacturing
• Maintenance sectors

Approvals
• REACH approved

See full description
Specifications for 602-2 Sky Wipes (TUB-300)
  • Pack Quantity
    300
  • Applications
    Surfaces
    Tools
  • Package Type
    Tub
  • Colour
    White
  • Fragrance
    Fragrance Free
  • Type
    Multi-Purpose Wipes
  • Series
    5884
  • MFR Part No.
    P42578-L060-1-1
  • Sheet Length
    240mm
  • Sheet Width
    390mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome