Alcohol & Surface Wipes - Tub of 240 Wipes

Alcohol & Surface Wipes - Tub of 240 Wipes

Order Code: ZT4780191S

£13.39 Inc VAT (20%)


Description

Alcohol Hand and Surface Wipes – with over 70% BP grade alcohol content specifically formulated for users who have stipulated the need for high level alcohol in their wipes. The non-irritating formula contains Aloe Vera to care for skinSuitable for use on : , Hands and body, Work surfaces, floors and walls, Fabric and furnishings, Equipment and utensils, Food preparation areas , Medical equipment, supplies and rental and probes , Independently tested to the highest British and European standards (EN1276, AFNOR, EN14476, EN12504, EN13727), Product is non-hazardous and non-toxic and has been MEA tested to ensure it is safe to use, Protects against 99.9% of bacteria, viruses and spores tested, pH neutral and dermatologically tested, so gentle on skin, Conforms to the latest health and safety legislation , Effective in under 30 seconds and long lasting residual efficacy, Fragrance free, Suitable for use on virtually all surfaces without damaging or degrading them, Unique foam seal in lid to prevent wipes drying out, Highly cost effective – Heavier-grade cloth makes for a more durable wipe. Use up to 30% fewer than you would with some rival products, Environmentally friendly – Proven by independent audits to be non-toxic, biodegradable and non-accumulative in the ecosystem. No special procedures are required for product disposal

See full description
Specifications for Alcohol & Surface Wipes - Tub of 240 Wipes
  • Colour
    White
  • Fragrance
    Fragrance free
  • Product Type
    Alcohol & Surface Wipes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome