Antibac/Virucidal Wipes PK72

Antibac/Virucidal Wipes PK72

Order Code: ZT3523137SCopy

£2.09 Inc VAT (20%)


Description

Unscented and Alcohol-Free Formula: Gentle on surfaces; neutral cleaning experience.Dual-Action Cleaning: Designed for cleaning and disinfecting; versatile use.Highly Effective Disinfectant: Ensures thorough sanitization in various environments.Pack of 72 Wipes: Convenient supply for regular use.Ideal for Medical Environments: Specifically designed for high hygiene standards.Office, School, and Home Use: Versatile solution for different settings.Low-Foaming Formula: Efficient and hassle-free application.Airtight Resealable Pack: Maintains effectiveness; easy to store.Convenient Flip-Top Lid: Allows easy dispensing; pack remains sealed.Practical and Eco-Friendly: Everyday use; contributes to sustainable hygiene.Detailed Ingredient List: Transparent composition, including Deionized Aqua, PEG-7 Glyceryl Cocoate, Polysorbate 20, and others.

See full description
Specifications for Antibac/Virucidal Wipes PK72
  • Form
    Sanitising Wipes
  • Standards Met
    EN1276, EN14476, EN1650
  • Package Type
    Flowpack
  • Type
    Cleaning Wipes
  • Cloth/Sheet Size
    150x180mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome