Antiviral & Disinfecting Surface Wipes, Bucket of 225 Sheets

Antiviral & Disinfecting Surface Wipes, Bucket of 225 Sheets

Order Code: ZT1406837X

£10.99 Inc VAT (20%)


Description

Ideal for use in the public domain, these wipes disinfect and sanitise surfaces. Effective against a range of viruses including Novovirus, H1N1 Influenza, and Hepatitis C, they also effectively eliminate bacteria and fungi.

Features and Benefits
• Requires just 1 minute contact time to effectively clean and sanitise
• Built-in lid dispenser allows for single sheet dispensing
• Convenient to transport and store

Typical Applications
• Administration
• Education
• Entertainment
• Services
• Craftsmen

Standards
Tested to meet:
• EN1276
• EN13727
• EN1650
• EN13697
• EN14348
• EN14476
• EN14561
• EN14562
• EN16615

See full description
Specifications for Antiviral & Disinfecting Surface Wipes, Bucket of 225 Sheets
  • Sheet Width
    250mm
  • MFR Part No.
    DAVB225
  • Pack Quantity
    225
  • Sheet Length
    280mm
  • Package Type
    Bucket
  • Fragrance
    Fragranced
  • Series
    Antibacterial
  • Applications
    Hands
    Surfaces
  • Type
    Disinfectant Wipes
Product Reviews -
4 years ago
Feel like they do the job, and no smell

4 years ago by John
We needed to have disinfectant wipes at the entrance of the church so that individual visitors could disinfect their places on departure. It was difficult to find a large enough supply (the packets are all too small, and too expensive) so these buckets are ideal.

5 years ago
Good value for money and very convenient.

5 years ago
Never arrived but I guess it’s good

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome