1. Cleaning & Hygiene/
  2. Wipes/
  3. Multi-Purpose Wipes
Heavy-Duty Textured Scrub & Clean Wipes
0
1
2
3

Heavy-Duty Textured Scrub & Clean Wipes


Select
See all variants from
£9.99Inc VAT (20%)

See all variants from £9.99

Description

Clean up hands, tools, and surfaces after a heavy day at work with Big Wipes™. These heavy-duty wipes are designed to remove a variety of substances, including paint, adhesives, oil, and more. Textured and dual-sided; the scrub face of the wipe removes even the most stubborn grime, while the smooth face absorbs any excess.

Features and Benefits
• No water required; pre-moistened wipes
• Contains four dermatologically tested skin conditioners making the wipes kind to hands
• Formula is free from preservatives and biodegradable for a gentle solution
• Offers up to 99% bacterial protection

Notes
• Conforms to EU Regulation 1223/2009
• Cleans: Paint; Adhesive; PU Foam; Silicone; Gap-Fill; Oil; Grime

See full description

Feature Attributes

Fragrance:
Citrus
Sheet Length:
300 mm
Sheet Width:
200 mm
Series:
Heavy-Duty
Applications:
Hands,Surfaces,Tools
Type:
Heavy Duty Wipes
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome