L20 Clean and Maintenance Wipes, Pack of 280 7400
0
1
2
3
4
5
6

L20 Clean and Maintenance Wipes, Pack of 280 7400

Order Code: ZT1545765SCopy

£39.99 Inc VAT (20%)


Description

From wiping up grime, oil and grease to soaking up food prep spills, having the right wipe on hand is crucial to your operation. A clean, absorbent and durable alternative to paper towels, rags and shop towels, the General Clean range helps create a clean work environment with effective light-to-medium duty general cleaning solutions. WypAll L20 General Clean Cleaning and Maintenance Wiping Paper has been designed to provide great reliability during multipurpose wiping and cleaning tasks. It is an ideal wipe for polishing glass, cleaning surfaces and tools. The single use wipes are made from 100% recycled fibres, supplied in the versatile BRAG Box mobile system, which uses compressed technology for optimum storage, giving immediate access to hygienically protected wipes at workstations and on the move. These wipers have been tested as compatible for use in spray and wipe application with peracetic acid, hydrogen peroxide and quats (quaternary ammonium compounds).
2-Ply general cleaning wipes
Ideal for medium duty wiping, such as polishing glass, cleaning surfaces and tools
Versatile benchtop dispensing for keeping cleaning wipes on hand at workstations and on the move
Can be used with detergent or disinfectant
BRAG Box using compressed technology for optimum storage
Made from 100% recycled fibres
Wipe dimensions: L420 x W330mm
Colour: Blue
280 Sheets in one BRAG Box

See full description
Specifications for L20 Clean and Maintenance Wipes, Pack of 280 7400
  • Weight
    2.068kg
  • Series
    L20
  • Number of Sheets
    280
  • Colour
    Blues
  • Type
    Wiper Cloths
  • Number of Ply
    2
  • MFR Part No.
    7400
  • Roll Length
    420m
  • Product Form
    Sheet
  • Sheet Width
    330mm
  • Sheet Length
    420mm
  • Dispenser Type
    Portable
  • Pack Quantity
    1
  • Certification
    FSC
  • Roll Type
    Brag Box
  • Food Contact
    Yes
  • Textured/Embossed
    No
  • System
    L20
  • Sheets Per Roll
    280
  • Hygienically Wrapped
    No
  • Depth
    340mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome