0
1
2
3
4
5

Medium Strength Multi-Purpose Wipes, Pack Qty 200

Order Code: ZT1029807X

£26.99 Inc VAT (20%)


Description

Keep your workspace clean and safe with MAX75 wipes from Dirteez®. Qt 200 these medium strength wipes are the ideal product to mop up medium-sized spills of water and oil on a range of tools. Their high absorbency rate and low lint content make for easy cleaning with no bits left behind.

Features and Benefits
• White honeycomb pattern for increased cleaning power
• Excellent chemical resistance, suited to working with solvents
• Absorbs 5.5 times its own weight, with medium oil absorbency

Typical Applications
• Cleaning medium spills from compressors
• Cleaning transmission belts and rollers
• Cable lubricant
• Adhesives removal
• Removal of oil in tight areas

See full description
Specifications for Medium Strength Multi-Purpose Wipes, Pack Qty 200
  • MFR Part No.
    MAX75B200
  • Sheet Length
    420mm
  • Package Type
    Box
  • Sheet Width
    300mm
  • Applications
    Tools
  • Pack Quantity
    200
  • Series
    Max75
  • Fragrance
    Fragranced
  • Type
    Multi-Purpose Wipes
  • Colour
    White

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome