Multi-Purpose Cleaning Wipes Pomegranate (Pack 105)

Multi-Purpose Cleaning Wipes Pomegranate (Pack 105)

Order Code: ZT5531640S

£7.39 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£7.390%
5 - 9£7.094%
10 - 19£6.808%
20 - 49£6.5012%
50 +£6.2116%


Description

Dettol Multi Purpose Cleaning Wipes with a long lasting Pomegranate fragrance. Swiftly leaves surfaces sparkling.Kills 99.9% of MRSA, Klebsiella pneumoniae NDM-1 positive, Escherichia coli with extended spectrum beta-lactamase resistance (ESBL) ,Coronavirus (SARS-CoV-2) 10x more cleaning power vs. water on grease, soap scum and burnt on food.Wipes are proven to biodegrade in active landfill conditions, in accordance with ASTM D5511-18 standards. Proven to biodegrade in composting conditions, in accordance with European Standards EN 13432. Contact your local municipality for best local disposal practices.

See full description
Specifications for Multi-Purpose Cleaning Wipes Pomegranate (Pack 105)
  • For Use With
    Multi Surface
  • Fragrance
    Pomegranate
  • Package Type
    Packet
  • Product Type
    Cleaning Wipes
    Multi-Surface Wipes
  • Number of Sheets
    Approx 105
  • Eco-Aware
    Yes
  • Environment Support
    Biodegradable

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome