Multi-Surface Pro+ Bio (Greentop) Refill (POUCH-80)

Multi-Surface Pro+ Bio (Greentop) Refill (POUCH-80)

Order Code: ZT3594462SCopy

£13.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£13.990%
5 - 9£13.434%
10 - 19£12.878%
20 +£12.3112%


Description

Multi-Surface Wipes are sourced from FSC approved forests to offer sustainability without compromise. The non-bleach, no-dye, super-soft fabric ensures exceptional absorbency, efficiently removing stubborn industrial muck and grime. Perfect for countertops, worktops, window frames, cabinets, tiles, and flooring, these wipes provide a professional clean. Ideal for both household and professional use, they save time, eliminate hassle, and redefine cleaning with an environmentally conscious approach.

Features and Benefits
• Cotton-like fabric wipes are super absorbent
• 100% biodegradable for an Eco-friendly and sustainable solution
• Antiviral and antibacterial to effectively clean and disinfect
• Dermatologically tested with 4x skin conditioners
• Free of artificial preservatives, parabens and sulphates

Typical Applications
• Cleaning and disinfecting hands, tools and surfaces

Standards
• EN14476
• EN1276

See full description
Specifications for Multi-Surface Pro+ Bio (Greentop) Refill (POUCH-80)
  • MFR Part No.
    2046 0000
  • Package Type
    Refill Pouch
  • Colour
    White
  • Type
    Heavy Duty Wipes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome