Multi-Surface Pro+ Bio Xlsuper-Towels (BU-150)
0
1

Multi-Surface Pro+ Bio Xlsuper-Towels (BU-150)

Order Code: ZT3594511SCopy

£36.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£36.990%
5 - 9£35.514%
10 +£34.038%


Description

Multi-Surface Wipes are sourced from FSC approved forests to offer sustainability without compromise. The non-bleach, no-dye, super-soft fabric ensures exceptional absorbency, efficiently removing stubborn industrial muck and grime. Perfect for countertops, worktops, window frames, cabinets, tiles, and flooring, these wipes provide a professional clean. Ideal for both household and professional use, they save time, eliminate hassle, and redefine cleaning with an environmentally conscious approach.

Features and Benefits
• Cotton-like fabric wipes are super absorbent
• 100% biodegradable for an Eco-friendly and sustainable solution
• Antiviral and antibacterial to effectively clean and disinfect
• Dermatologically tested with 4x skin conditioners
• Free of artificial preservatives, parabens and sulphates

Typical Applications
• Cleaning and disinfecting hands, tools and surfaces

Standards
• EN14476
• EN1276

See full description
Specifications for Multi-Surface Pro+ Bio Xlsuper-Towels (BU-150)
  • Package Type
    Bucket
  • Type
    Heavy Duty Wipes
  • MFR Part No.
    2447 0000
  • Colour
    White

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome